Zoro Homepage

Guide Roller

  • Mfr # 64303008010

  • Zoro # G704857860


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
2 in
Number of Pieces
1
Overall Diameter
1 9/16 in
Compatible Manufacturer Model Number
KFH 17-15 R, KFH 17-8 R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64303008010
Zoro #
G704857860
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 in
Overall Diameter
1 9/16 in
Overall Width
1 9/16 in

Details

Item
Guide Roller
Material
Steel
Number of Pieces
1
Compatible Manufacturer Model Number
KFH 17-15 R, KFH 17-8 R
Bevel Angle
60 Degrees
Bit Type
Tool Bit
Product Type
Guide Roller

Description

Guide Roller, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 2 in, Overall Width 1 9/16 in, Product Type Guide Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.