Guide Roller
Mfr # 64303011010
Zoro # G804857852
product price: $179.95
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
2 1/16 in
Number of Pieces
1
Compatible Manufacturer Model Number
KFH 17-15 R, KFH 17-8 R
Overall Diameter
1 9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64303011010
Zoro #
G804857852
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2 1/16 in
Overall Diameter
1 9/16 in
Overall Width
1 9/16 in
Details
Item
Guide Roller
Material
Steel
Number of Pieces
1
Compatible Manufacturer Model Number
KFH 17-15 R, KFH 17-8 R
Bevel Angle
45 Degrees
Bit Type
Tool Bit
Product Type
Guide Roller
Description
Guide Roller, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 2 1/16 in, Overall Width 1 9/16 in, Product Type Guide Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.