Zoro Homepage

Gum Wheel, 4 In, 180 Grit, Fine, For 10F050

  • Mfr # 63721007016

  • Zoro # G8307397


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
180 Grit, Fine
Dia. (In.)
4 in
Application
Metal Finishing
Works With
10F050 Polisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63721007016
Zoro #
G8307397
UPC #
094715398736
Country of Origin
Germany

Dimensions

Dia. (In.)
4 in
Overall Diameter
4 in

Details

Material
Polyurethane
Type
180 Grit, Fine
Item
Gum Wheel
Application
Metal Finishing
Works With
10F050 Polisher
Grit
180

Description

Gum Wheel, Overall Diameter 4 in, Grit 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.