Zoro Homepage

Hacksaw Blade, 16 In. L, Carbide

  • Mfr # 69908104005

  • Zoro # G8025577


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
16
Length
16 in
Blade Length
16 in
Material
High Speed Steel
Blade Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69908104005
Zoro #
G8025577
UPC #
663695200874
Country of Origin
Germany

Dimensions

Length
16 in
Blade Length
16 in
Width
1"
Blade Width
1 1/8 in
For Max. Diameter
10 1/4 in
Overall Width
1 1/8 in
For Diameter - Maximum
10 1/4 in
Overall Length
16 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
16
Material
High Speed Steel
Blade Material
High Speed Steel
Tip Material
Carbide Grit
Body Material
Carbide
For Use With Saw Type
Power Hacksaws
Application
For Pipe Cutting
Primary Material Application
Cast Iron, Cement Cladding
For Workpiece Material
Cast Iron, Cement Cladding
Compatible Product Type
Power Hacksaws
Product Type
Power Hacksaw Blade

Description

Power Hacksaw Blade, Primary Material Application Cast Iron, Cement Cladding, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 10 1/4 in, Teeth per Inch 16, Blade Length 16 in, Blade Width 1 1/8 in, Tip Material Carbide Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.