
Hacksaw Blade, 19-1/4 In. L, Boron
Mfr # 63503097012
Zoro # G3733484
product price: $748.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
17
Length
19-1/4"
Blade Length
19 1/4 in
Material
High Speed Steel
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63503097012
Zoro #
G3733484
UPC #
094715398286
Country of Origin
Germany
Dimensions
Length
19-1/4"
Blade Length
19 1/4 in
Width
1"
Blade Width
1 5/8 in
For Max. Diameter
13 3/4 in
For Diameter - Maximum
13 3/4 in
Overall Length
19 1/4 in
Overall Width
1 5/8 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
17
Material
High Speed Steel
Blade Material
High Speed Steel
Tip Material
Boron
Application
Ductile Cast Iron, Non-Ferrous Alloys
For Use With Saw Type
Power Hacksaws
Body Material
Boron
Primary Material Application
Ductile Cast Iron, Non-Ferrous Alloys
Compatible Product Type
Power Hacksaws
For Workpiece Material
Ductile Cast Iron, Non-Ferrous Alloys
Product Type
Power Hacksaw Blade
Description
Power Hacksaw Blade, Primary Material Application Ductile Cast Iron, Non-Ferrous Alloys, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 13 3/4 in, Teeth per Inch 17, Blade Length 19 1/4 in, Blade Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.