
Hacksaw Blade, 24 In. L, Tempered
Mfr # 63503098001
Zoro # G3632194
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
14
Length
24"
Blade Length
24 in
Material
High Speed Steel
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63503098001
Zoro #
G3632194
UPC #
094715398262
Country of Origin
Germany
Dimensions
Length
24"
Blade Length
24 in
Width
1"
Blade Width
1 1/8 in
For Max. Diameter
17 1/4 in
Overall Width
1 1/8 in
For Diameter - Maximum
17 3/8 in
Overall Length
24 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
High Speed Steel
Blade Material
High Speed Steel
Tip Material
Bi-Metal
For Use With Saw Type
Power Hacksaws
Application
For Pipe Cutting
Body Material
Tempered
Primary Material Application
Cast Iron, Non-Ferrous Alloys, Steel
For Workpiece Material
Cast Iron, Non-Ferrous Alloys, Steel
Product Type
Power Hacksaw Blade
Compatible Manufacturer Model Number
30216130004, 30231003003
Compatible Product Type
Power Hacksaws
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 17 1/4 in, Teeth per Inch 14, Blade Length 24 in, Blade Width 1 1/8 in, Tip Material Bi-Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.