
Hacksaw Blade, 30 In. L, HSS
Mfr # 69908104011
Zoro # G3631537
product price: $64.19
/eaKey Features
Teeth per Inch
12
Length
30 in
Blade Length
30 in
Material
High Speed Steel
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69908104011
Zoro #
G3631537
UPC #
663695201048
Country of Origin
Germany
Dimensions
Length
30 in
Blade Length
30 in
Width
1"
Blade Width
1 1/5 in
For Max. Diameter
24 in
For Diameter - Maximum
24 in
Overall Length
30 in
Overall Width
1 3/16 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
12
Material
High Speed Steel
Blade Material
High Speed Steel
Tip Material
Bi-Metal
For Use With Saw Type
Power Hacksaws
Body Material
HSS
Application
For Pipe Cutting
Primary Material Application
Cast Iron, Non-Ferrous Alloys, Steel
Product Type
Power Hacksaw Blade
For Workpiece Material
Cast Iron, Non-Ferrous Alloys, Steel
Compatible Product Type
Power Hacksaws
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 24 in, Teeth per Inch 12, Blade Length 30 in, Blade Width 1 1/5 in, Tip Material Bi-Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.