Zoro Homepage

Hand Guard, 3 In. L, For Use with Polisher

  • Mfr # 30229216005

  • Zoro # G7552395


product price: $13.69
/ea

Key Features

Length
3 in
For Use With
Mfg. Model WPO 14-25E Polisher
Body Material
Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30229216005
Zoro #
G7552395
UPC #
094715398651
Country of Origin
Germany

Dimensions

Length
3 in

Details

Item
Hand Guard
For Use With
Mfg. Model WPO 14-25E Polisher
Body Material
Steel
Number of Pieces
1

Description

Hand Guard, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.