Zoro Homepage

Hook Blade, Steel, 15/16In., PK2

  • Mfr # 63903076016

  • Zoro # G7865751


product price: $88.29
/pk 2, $44.15/ea
Free Shipping & Returns

Key Features

Overall Length
1 1/16 in
Number of Pieces
2
Application
Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
For Use With
AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63903076016
Zoro #
G7865751
UPC #
094727230116
Country of Origin
France

Dimensions

Overall Length
1 1/16 in
Size
15/16 in
Blade Length
15/16 in
Blade Width
1 in
Overall Width
1 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
2
Application
Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
For Use With
AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
Material
Steel
Includes
(2) Pack of Blades
For Use On
Glass
Blade Shape
Hooked
Maximum Oscillations per Minute
19,500
Scraper Type
Sealant Knife
Primary Material Application
Glass
Blade Material
Steel
Direct Fit For Tool Brand
Fein Multimaster Series
Connection Style
12-Point
Blade Type
Caulk Removal
Oscillating Tool Accessory Type
Sealant Removal Blade
For Workpiece Material
Glass
Product Type
Scraper Blade
Shape
Hooked

Description

Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 1 in, Blade Length 15/16 in, Overall Length 1 1/16 in, Maximum Oscillations per Minute 19,500, Connection Style 12-Point, Direct Fit For Tool Brand Fein Multimaster Series, Primary Material Application Glass, For Use On Glass, Application Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.