Zoro Homepage

Hook Blade, Steel, 3-3/4In., PK2

  • Mfr # 63903111019

  • Zoro # G8460514


product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Number of Pieces
2
Application
Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
For Use With
AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
Includes
(2) Pack of Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63903111019
Zoro #
G8460514
UPC #
094727230147
Country of Origin
Germany

Dimensions

Overall Length
4 3/4 in
Size
3-3/4 in
Blade Width
3 3/4 in
Blade Length
3 3/4 in
Overall Width
3 3/4 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
2
Application
Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
For Use With
AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
Includes
(2) Pack of Blades
Material
Steel
Blade Material
Steel
Scraper Type
Sealant Knife
Connection Style
12-Point
Blade Type
Caulk Removal
Primary Material Application
Glass
Direct Fit For Tool Brand
Fein Multimaster Series
Blade Shape
Hooked
Maximum Oscillations per Minute
19,500
Oscillating Tool Accessory Type
Sealant Removal Blade
For Use On
Glass
Shape
Hooked
Product Type
Scraper Blade
For Workpiece Material
Glass

Description

Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 3 3/4 in, Blade Length 3 3/4 in, Overall Length 4 3/4 in, Maximum Oscillations per Minute 19,500, Connection Style 12-Point, Direct Fit For Tool Brand Fein Multimaster Series, Primary Material Application Glass, For Use On Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.