Hook Blade, Steel, 3/4In., PK2
Mfr # 63903208010
Zoro # G8259167
product price: $64.95
/pk 2, $32.48/eaKey Features
Overall Length
1 3/4 in
Number of Pieces
2
Application
Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
For Use With
AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63903208010
Zoro #
G8259167
UPC #
094727230154
Country of Origin
France
Dimensions
Overall Length
1 3/4 in
Size
3/4 in
Blade Length
3/4 in
Blade Width
3/4 in
Overall Width
3/4 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
2
Application
Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
For Use With
AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
Material
Steel
Includes
(2) Pack of Blades
Primary Material Application
Urethane
Oscillating Tool Accessory Type
Sealant Removal Blade
Blade Type
Caulk Removal
Maximum Oscillations per Minute
19,500
Connection Style
12-Point
For Use On
Urethane
Blade Material
Steel
Direct Fit For Tool Brand
Fein Multimaster Series
Scraper Type
Sealant Knife
Blade Shape
Hooked
For Workpiece Material
Urethane
Product Type
Scraper Blade
Shape
Hooked
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 3/4 in, Blade Length 3/4 in, Overall Length 1 3/4 in, Maximum Oscillations per Minute 19,500, Connection Style 12-Point, Direct Fit For Tool Brand Fein Multimaster Series, Primary Material Application Urethane, For Use On Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.