Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, Thick, For Vacuums

  • Mfr # 30605109006

  • Zoro # G4898083


product price: $4.15
/ea

Key Features

Type
Thick
Works With
Vacuums
Features
Flexible
Includes
1 Adapter
Vacuum Hose Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30605109006
Zoro #
G4898083
UPC #
094713129998
Country of Origin
Germany

Dimensions

Vacuum Hose Diameter
1 in
Overall Width
1 1/8 in

Details

Item
Hose Adapter
Type
Thick
Works With
Vacuums
Features
Flexible
Includes
1 Adapter
Product Type
Hose Adapter
Pack Size
2
Conversion Type
Vacuum

Description

Hose Adapter, Product Type Hose Adapter, Vacuum Hose Diameter 1 in, Vacuum Hose Length Not Applicable, Compatible Sander Mfr. Model Number Not Applicable, Filtration Level Not Applicable, Conversion Type Vacuum, Overall Length Not Applicable, Overall Width 1 1/8 in, Bag Closure Not Applicable, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.