Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss Round Supercut Blades 2 1/2" Diamete

  • Mfr # 63502102016

  • Zoro # G4709967


product price: $63.85
/ea

Key Features

Application
Use On Sheet Metal Up to 19 ga
For Use With Mfr. Model Number
MULTIMASTER MM 700 1.7 Basic; MULTIMASTER MM 700 1.7 Q Basic; MULTIMASTER MM 700 1.7 Q Autoglas
Features
With Fine Teeth For Precise Cuts
Blade Diameter
2-15/32 in
Blade Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502102016
Zoro #
G4709967
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
2-15/32 in

Details

Item
Hss Round Supercut Blades 2 1/2" Diamete
Application
Use On Sheet Metal Up to 19 ga
For Use With Mfr. Model Number
MULTIMASTER MM 700 1.7 Basic; MULTIMASTER MM 700 1.7 Q Basic; MULTIMASTER MM 700 1.7 Q Autoglas
Features
With Fine Teeth For Precise Cuts
Blade Material
High Speed Steel

Description

Hss Round Supercut Blades 2 1/2 In. Diamete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.