Industrial Base, Fein Machinery, Steel
Mfr # GIB
Zoro # G7993517
product price: $534.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Works With
GI 150, GI 150 2H, GI 150 2H 2V, GI 150 2V, GI 75 2H 2V, GI 75 2V, GIB, GILS 2V, Mfr. No. GI 75 2H
Material
Steel
Type
Fein Machinery
Application
For Fein Machinery
Product Type
Exceedingly Sturdy Machine Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GIB
Zoro #
G7993517
UPC #
-
Country of Origin
Germany
Details
Item
Industrial Base
Works With
GI 150, GI 150 2H, GI 150 2H 2V, GI 150 2V, GI 75 2H 2V, GI 75 2V, GIB, GILS 2V, Mfr. No. GI 75 2H
Material
Steel
Type
Fein Machinery
Application
For Fein Machinery
Product Type
Exceedingly Sturdy Machine Base
Compatible Manufacturer Model Number
GI 150, GI 150 2H, GI 150 2H 2V, GI 150 2V, GI 75 2H, GI 75 2H 2V, GI 75 2V, GIB, GILS 2V
Number of Pieces
13
Description
Industrial Base, Product Type Exceedingly Sturdy Machine Base, Compatible Manufacturer Model Number GI 150, GI 150 2H, GI 150 2H 2V, GI 150 2V, GI 75 2H, GI 75 2H 2V, GI 75 2V, GIB, GILS 2V, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.