Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Notching Module, 6 in.

  • Mfr # GIR

  • Zoro # G3007980


product price: $4,399.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Blade
Steel
Max. Notch
6 in
Stroke (In.)
3/4 in
Worktable Dimension (In.)
3/4 x 6
Application
Notching or Coping Pipe, Profile or Flat Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIR
Zoro #
G3007980
UPC #
04014586859101
Country of Origin
Germany

Dimensions

Worktable Dimension (In.)
3/4 x 6
Notch Depth
3/4 in
Notch Length
6 in
Stroke Length
3/4 in

Details

Item
Manual Metal Stock Notcher
Blade
Steel
Max. Notch
6 in
Stroke (In.)
3/4 in
Application
Notching or Coping Pipe, Profile or Flat Material
Ram Type
Manual
Sheet Metal Capacity Stainless Steel
6 in
Sheet Metal Capacity Mild Steel
6 in
Power Source
Manual
Body Color
Gray
Features
Angle Adjustable Tools, Exact-Fit, For Industrial Machining
Includes
42.4 mm Contact Roller, 5 in x 88 in Grain 36 Type Z Grinding Belt, 6 in x 88 9/16 in GRIT GI Radius Grinder - GIR
Blade Material
Steel
Sheet Capacity Aluminum
6 in
Notch Angle
30 Degrees to 90 Degrees

Description

Manual Metal Stock Notcher, Sheet Capacity Aluminum 6 in, Sheet Metal Capacity Mild Steel 6 in, Sheet Metal Capacity Stainless Steel 6 in, Notch Angle 30 Degrees to 90 Degrees , Notch Depth 3/4 in, Notch Length 6 in, Power Source Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.