Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kbh Carbide Tip 1 5/16" X 5/32" Hole Saw

  • Mfr # 63131612010

  • Zoro # G4703974


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Saw Dia.
1-5/16"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1/4 in
Application
Pipe Material and Curved Surfaces
Bore Dia.
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63131612010
Zoro #
G4703974
UPC #
-
Country of Origin
Germany

Dimensions

Saw Dia.
1-5/16"
Max. Cutting Depth
1/4 in
Bore Dia.
1-5/16 in

Details

Tooth Material
Carbide Tipped
Item
Hole Saw
Application
Pipe Material and Curved Surfaces
System of Measurement
Inch

Description

Kbh Carbide Tip 1 5/16 In. X 5/32 In. Hole Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.