Zoro Homepage

Kbh Carbide Tip 1 7/8" X 5/32" Hole Saw

  • Mfr # 63131621010

  • Zoro # G4709303


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide
Application
Pipe Material and Curved Surfaces
Max. Cutting Depth
1/4 in
System of Measurement
Inch
Bore Dia.
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63131621010
Zoro #
G4709303
UPC #
-
Country of Origin
Germany

Dimensions

Max. Cutting Depth
1/4 in
Bore Dia.
1-7/8 in

Details

Tooth Material
Carbide
Application
Pipe Material and Curved Surfaces
Item
Kbh Carbide Tip 1 7/8" X 5/32" Hole Saw
System of Measurement
Inch

Description

Kbh Carbide Tip 1 7/8 In. X 5/32 In. Hole Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.