Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kbh Carbide Tip 19Mm X 3/4" Cutter

  • Mfr # 63130019010

  • Zoro # G4704665


product price: $68.15
/ea

Key Features

Max. Cutting Depth
20 mm
System of Measurement
Metric
Drilling Diameter in Steel
Up to 25 mm
Bore Dia.
19 mm
Drilling Diameter in Aluminium
Up to 30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63130019010
Zoro #
G4704665
UPC #
-
Country of Origin
Germany

Dimensions

Max. Cutting Depth
20 mm
Drilling Diameter in Steel
Up to 25 mm
Bore Dia.
19 mm
Drilling Diameter in Aluminium
Up to 30 mm

Details

Item
Hole Cutter
System of Measurement
Metric

Description

Kbh Carbide Tip 19Mm X 3/4 In. Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.