
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63131021010
Zoro #
G4700517
UPC #
-
Country of Origin
Germany
Dimensions
Max. Cutting Depth
4 mm
Bore Dia.
21 mm
Details
Tooth Material
Carbide
Application
Drilling in Sheet Metal Plate Up to 4 mm Thick
Item
Kbh Carbide Tip 21Mm X 5/32" Hole Saw
System of Measurement
Metric
Description
Kbh Carbide Tip 21Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.