
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63130022010
Zoro #
G4704726
UPC #
-
Country of Origin
Germany
Dimensions
Max. Cutting Depth
20 mm
Drilling Diameter in Aluminium
Up to 30 mm
Bore Dia.
22 mm
Drilling Diameter in Steel
Up to 25 mm
Details
Item
Kbh Carbide Tip 22Mm X 3/4" Cutter
System of Measurement
Metric
Description
Kbh Carbide Tip 22Mm X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.