Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LambS Wool, Dome Shape

  • Mfr # 63723035010

  • Zoro # G4911112


product price: $42.59
/ea

Key Features

For Use With
Backing Pads
Features
Frisbee-Shaped Polishing Bonnet. Lambs Wool/Synthetic Blend, Washable
Diameter
9-1/16 in
For Backing Pad Size
6-11/16 in
Working Speed
500 to 1200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63723035010
Zoro #
G4911112
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
9-1/16 in
For Backing Pad Size
6-11/16 in

Details

Item
LambS Wool,Dome Shape
For Use With
Backing Pads
Features
Frisbee-Shaped Polishing Bonnet. Lambs Wool/Synthetic Blend, Washable
Working Speed
500 to 1200 rpm
Attachment Type
Hook and Loop

Description

LambS Wool,Dome Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.