Zoro Homepage

Magnetic Based Drill Kit

  • Mfr # JMC MAGFORCE 90 Structural Steel HSS

  • Zoro # G016332482


product price: $1,871.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMC MAGFORCE 90 Structural Steel HSS
Zoro #
G016332482
UPC #
4014586898742
Country of Origin
Germany

Details

Item
Magnetic Based Drill Kit

Description

Magnetic Drill Kit, Magnet Type Electric, Drill Travel 1 3/8 in, Maximum Spindle Speed 660 RPM, Minimum Spindle Speed 130 RPM, Current 10 A, Chuck Style Weldon, Power Down Feed Included No, Coolant System Yes, Tapping Compatible Tapping Compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.