Shop SLUGGER BY FEIN

DrillPress, Weldon, 3/4in, 12A, 1,600RPM

  • Mfr # JMU137-2QW

  • Zoro # G0993190


product price:  $2,385.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
3/4 in
Drill Travel
10 1/4 in
Capacity Steel
1 3/8 in
No Load RPM
54/108
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JMU137-2QW
Zoro #
G0993190
UPC #
04014586886084
Country of Origin
Germany

Dimensions

Overall Height
7 5/16 in
Tap Size Capacity
1/2 in
Chuck Size
3/4 in
Tool Length
9 in
Overall Length
7 5/16 in
Cord Length
4 ft
Cutting Depth - Maximum
2 in

Details

Item
Drill Press
Voltage
120V AC
Spindle Taper
3/4 in
Drill Travel
10 1/4 in
Capacity Steel
1 3/8 in
No Load RPM
54/108
Amps
12.0 A
Drill Point Pressure
2,750 lb
Magnet Type
Electric
Corded/Cordless
Corded
Drill to Center From Base
2 in
Corded/Banded
Corded
Reversible
Forward/Reverse
Features
2-Speed, Compact Magnet, Lightweight, Reversible
Motor HP
2 hp
Includes
3-Jaw Chuck, Case, Chip Hook, Coolant Tank, Guard, Pin, Safety Strap
Tool Weight
24 lb
Series
JMU
Tapping Capacity in Aluminum
9/16 in
Tapping Capacity in Wood
9/16 in
Drilling Capacity in Steel
1 3/8 in
Tapping Compatible
Tapping Compatible
Coolant System
Yes
Number of Spindle Speeds
2
Tapping Capacity in Cast Iron
9/16 in
Tapping Capacity in Masonry
9/16 in
Drilling Capacity in Stainless Steel
1 3/8 in
Application
Drilling
Maximum Core Bit Compatibility
1 3/8 in
Power Down Feed Included
No
Variable Speed
Yes
Minimum Working Speed
130 RPM
Power Source
Corded
Tapping Capacity in Steel
9/16 in
Minimum Core Bit Compatibility
1 3/8 in
Drilling Capacity in Cast Iron
5/8 in
Number of Pieces
6
Current
12 A
Maximum Spindle Speed
1,600 RPM
Drilling Capacity in Wood
5/8 in
Base Type
Magnetic
Chuck Style
Weldon
Tool Style
Compact
Phase
Single-Phase
Magnetic Force
9,500 N
Minimum Spindle Speed
130 RPM
Maximum Working Speed
1,600 RPM
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Reaming Capacity - Maximum
5/8 in
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Tapping Capacity - Maximum
1/2 in
Twist Drill Capacity - Maximum
1/2 in
Tool Series
JMU

Description

Drill Press, Magnet Type Electric, Variable Speed Yes, Drilling Capacity in Steel 1 3/8 in, Drilling Capacity in Wood 5/8 in, Drilling Capacity in Cast Iron 5/8 in, Drill Travel 10 1/4 in, Maximum Spindle Speed 1,600 RPM, Minimum Spindle Speed 130 RPM, Current 12 A, Voltage 120V AC, Phase Single-Phase, Base Type Magnetic, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,750 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.