Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stick, 14" L, 1/4" Drive Size

  • Mfr # 64201002980

  • Zoro # G0992490


product price: $59.95
/ea

Key Features

Length
14 in
Drive Size
1/4 in
Impact Rated
No
For Use With
Ferrous Metal Cleanup
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64201002980
Zoro #
G0992490
UPC #
04014586721507
Country of Origin
Poland

Dimensions

Length
14 in
Drive Size
1/4 in
Overall Length
15 in
Overall Height
15 in
Overall Diameter
1 in
Overall Width
3 in

Details

Impact Rated
No
Item
Magnetic Stick
For Use With
Ferrous Metal Cleanup
Compatible Product Type
Ferrous Metal Cleanup
Product Type
Magnetic Stick

Description

Magnetic Stick, Drive Size 1/4 in, Overall Length 15 in, For Use With Ferrous Metal Cleanup, Impact Rated No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.