Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stick, 36" L, 1/4" Drive Size

  • Mfr # 64201003980

  • Zoro # G0993008


product price: $113.95
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
For Use With
Ferrous Metal Cleanup
Impact Rated
No
Length
36 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64201003980
Zoro #
G0993008
UPC #
04014586721521
Country of Origin
Poland

Dimensions

Drive Size
1/4 in
Length
36 in
Overall Length
36 in
Overall Diameter
1 in
Overall Width
3 in
Overall Height
36 in

Details

For Use With
Ferrous Metal Cleanup
Impact Rated
No
Item
Magnetic Stick
Product Type
Magnetic Stick
Compatible Product Type
Ferrous Metal Cleanup

Description

Magnetic Stick, Drive Size 1/4 in, Overall Length 36 in, For Use With Ferrous Metal Cleanup, Impact Rated No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.