Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Fein MiniCut HSS Saw Blade, 10mm W, PK2 6-35-02-130-01-1

MiniCut HSS Saw Blade, 10mm W, PK2 (Discontinued)

  • Mfr # 6-35-02-130-01-1
  • Zoro # G4899115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-35-02-130-01-1
Zoro #
G4899115
UPC #
-
Country of Origin
Germany

Dimensions

Size
10mm Wide

Details

Item
MiniCut HSS Saw Blade
Application
For Non-Ferrous Metals and Plastics, Plunge Depth 20mm
For Use With
Fein MultiMaster
Number of Pieces
2

Description

MiniCut HSS Saw Blade, For Use With Fein MultiMaster, Size 10mm Wide, Application For Non-Ferrous Metals and Plastics, Plunge Depth 20mm, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.