Nibbler Punch
- Mfr # 31309141000
- Zoro # G816591973
product price:Â
$
95.65
/ea
Key Features
Compatible with Manufacturer Part Number
7 232 47 61 09 0
Product Type
Nibbler Punch
Capacity Steel
5 mm
Capacity Stainless Steel
2.5 mm
Compatible Product Type
Punch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31309141000
- Zoro #
- G816591973
- UPC #
- 4014586465548
- Country of Origin
- China
Details
- Item
- Nibbler Punch
- Compatible with Manufacturer Part Number
- 7 232 47 61 09 0
- Product Type
- Nibbler Punch
- Capacity Steel
- 5 mm
- Capacity Stainless Steel
- 2.5 mm
- Compatible Product Type
- Punch
- Application
- Aluminum Sheet, Steel Sheet
Description
Nibbler Punch, Capacity Steel 5 mm, Capacity Stainless Steel 2.5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.