Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillatin Tool Kit, 18V, Cordless, 2 Degrees Oscillation Angle, MULTIMASTER Series

  • Mfr # AMM700 MAX AS N09 Set 18V

  • Zoro # G310190610


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Oscillation Angle
2 Degrees
Includes
1 3/4 in (44 mm) Universal E-Cut Type 152 Saw Blade, L-Boxx 136 Tool Case
Power Source
Cordless
Series
MULTIMASTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMM700 MAX AS N09 Set 18V
Zoro #
G310190610
UPC #
4014586893204
Country of Origin
Germany

Details

Item
Oscillatin Tool Kit
Voltage
18V
Oscillation Angle
2 Degrees
Includes
1 3/4 in (44 mm) Universal E-Cut Type 152 Saw Blade, L-Boxx 136 Tool Case
Power Source
Cordless
Series
MULTIMASTER
Tool Weight
2.4 lb
Accessory Free Tool Change
Yes
Connection Style
Starlock Max
Vibration Level
8.7 m/sq sec
Number of Speed Settings
Variable
Switch Type
Dial
Built-In Light
Yes
Oscillations per Minute
10,000 to 19,500
Safety Features
ECP Protects Storage Batteries Against Overloading Overheating and Deep Discharge
Anti-Vibration Technology
Yes
Lock-Off Switch
Yes
Case Included
Yes
Battery Capacity
2.0 Ah, 4.0 Ah
Maximum Oscillations per Minute
19,500
Battery Series
18V Lithium Ion Battery
Minimum Oscillations per Minute
10,000
Standards
EN 62841
Brushless Motor
Yes
Fits Accessory Brand
AMPShare(TM)
Charger Model
Mfr. No. BC1880; Mfr. No. GAL 18V-160
Housing Material
Metal and Plastic
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Wireless Tool Tracking
No
Number of Batteries Included
1
Lock-On Switch
Yes

Description

Oscillating Tool Kit, Voltage 18V DC, Oscillation Angle 2 Degrees , Maximum Oscillations per Minute 19,500 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 2.0 Ah, 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand AMPShare(TM), Connection Style Starlock Max, Switch Type Dial, Lock-Off Switch Yes, Lock-On Switch Yes, Handle Type Not Applicable, Safety Features Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.