Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Blade, 1/8In, 2-27/32In L

  • Mfr # 63903200210

  • Zoro # G3954800


product price: $69.95
/ea

Key Features

Overall Length
2 7/8 in
Number of Pieces
1
Application
Removing Teak Caulking From Boat Decks
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63903200210
Zoro #
G3954800
UPC #
-
Country of Origin
France

Dimensions

Overall Length
2 7/8 in
Size
1/8 in
Blade Width
5/32 in
Blade Length
2 7/8 in
Overall Width
1/8 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Removing Teak Caulking From Boat Decks
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
High Speed Steel
Materials Cut
Caulk, Rubber, Sealant
Oscillating Tool Accessory Type
Sealant Removal Blade
Primary Material Application
Planked Deck Caulk Material
Edge Material
High Speed Steel
Blade Type
Caulk Removal
Blade Shape
Hooked
Maximum Oscillations per Minute
19,500
Blade Material
High Speed Steel
Compatible with Adapter
Bosch, Fein
Connection Style
Starlock Plus
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Scraper Type
Sealant Knife
For Workpiece Material
Caulk
Shape
Hooked
Product Type
Scraper Blade

Description

Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 5/32 in, Blade Length 2 7/8 in, Overall Length 2 7/8 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts), Compatible with Adapter Bosch, Fein

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.