Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Blade, 2" L, 1 3/8" W, PK10

  • Mfr # 99100000098

  • Zoro # G521828166


product price: $129.95
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99100000098
Zoro #
G521828166
UPC #
-
Country of Origin
Germany

Description

Oscillating Blade, Blade Type Precision Cutting, Connection Style Starlock, Overall Length 2 in, Cutting Edge Style Toothed, Edge Material Titanium, Number of Pieces 10, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.