Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Blade, 3In, 3In L

  • Mfr # 63502125210

  • Zoro # G3955589


product price: $34.95
/ea

Key Features

Overall Length
3 in
Number of Pieces
1
Application
Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Carbide Grit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502125210
Zoro #
G3955589
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
3 in
Size
3 in
Blade Width
3 in
Blade Diameter
2 15/16 in
Blade Length
3/4 in
Overall Diameter
2 15/16 in
Overall Width
3 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Carbide Grit
Direct Fit For Tool Brand
Blade Type
Grout Removal
Blade Shape
Round
Oscillating Tool Accessory Type
Grout Removal Blade
Maximum Oscillations per Minute
19,500
Primary Material Application
Grout
Compatible with Adapter
Bosch, Fein
Blade Material
Carbide Grit
Connection Style
Starlock
Product Type
Scraper Blade
Shape
Rounded
For Workpiece Material
Grout
Scraper Type
Grout Removal

Description

Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 2 15/16 in, Blade Width 3 in, Blade Length 3/4 in, Overall Length 3 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.