Oscillating File, 3/4In, 3-51/64In L
Mfr # 63706019210
Zoro # G3954907
product price: $31.35
/eaKey Features
Overall Length
3 13/16 in
Number of Pieces
1
Application
Deburring Metal, Sanding Wood, Filing Metal and Plastic
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63706019210
Zoro #
G3954907
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
3 13/16 in
Size
3/4 in
Blade Length
1 1/4 in
Blade Width
3/8 in
Overall Width
3/8 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Deburring Metal, Sanding Wood, Filing Metal and Plastic
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Carbide Tipped
Blade Shape
Straight
Compatible with Adapter
Bosch, Fein
Direct Fit For Tool Brand
Primary Material Application
Ceramic
Connection Style
Starlock
Oscillating Tool Accessory Type
Grout Removal Blade
For Use On
Ceramic, Fiberglass, Plastic, Wood
Blade Material
Carbide Tipped
Maximum Oscillations per Minute
19,500
Blade Type
Grit Saw Blade
For Workpiece Material
Ceramic, Fiberglass, Plastic, Wood
Product Type
Scraper Blade
Shape
Straight
Scraper Type
Sharp Blade
Description
Oscillating Scraper Blade, Scraper Type Sharp Blade, Blade Type Grit Saw Blade, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Straight, Blade Width 3/8 in, Blade Length 1 1/4 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.