Zoro Homepage

Oscillating Multitool, 120 V AC, Corded, 1.7 Degrees Oscillation Angle, Multimaster MM Series

  • Mfr # MM 700 1.7 Basic

  • Zoro # G711248767


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Oscillation Angle
1.7 Degrees
Includes
Mounting Bolt (3 30 01 039 01 7), Protective Cover for Accessory Changes, Tool Case (L-Boxx 136)Whetstone (63719010014), Wrench
Power Source
Corded
Series
Multimaster MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM 700 1.7 Basic
Zoro #
G711248767
UPC #
4014586897974
Country of Origin
Germany

Dimensions

Tool Length
14 3/16 in
Cord Length
16 ft

Details

Item
Oscillating Multitool
Voltage
120 V AC
Oscillation Angle
1.7 Degrees
Includes
Mounting Bolt (3 30 01 039 01 7), Protective Cover for Accessory Changes, Tool Case (L-Boxx 136)Whetstone (63719010014), Wrench
Power Source
Corded
Series
Multimaster MM
Tool Weight
3.2 lb
Features
Acho Generator, Constant Speeds, even under Load, and Infinitely Variable Electronic Speed Control, Designed for Removing Windshields and Working on Car Bodies
Standards
EN 62841, ISO 4871
Application
Automotive
Fits Accessory Brand
FEIN
Anti-Vibration Technology
Yes
Dust Management
Dust Collection Bag
Minimum Oscillations per Minute
10,000
Accessory Free Tool Change
Yes
Number of Pieces
5
Speed Setting
Variable Speed
Current
4.2 A
Switch Type
Slide
Maximum Oscillations per Minute
19,500
Oscillations per Minute
10,000 to 19,500
Kit Contents
Mounting Bolt; Protective Cover for Accessory Changes; Tool Case; Whetstone; Wrench
Connection Style
Hexagonal
Plug Type
Three-Prong

Description

Oscillating Tool, Voltage 120V AC, Plug Type Three-Prong, Current 4.2 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 1.7 Degrees , Accessory Free Tool Change Yes, Connection Style Hexagonal, Tool Length 14 3/16 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Fits Accessory Brand FEIN, Cord Length 16 ft, Power Source Corded, Anti-Vibration Technology Yes, Switch Type Slide, Dust Management Dust Collection Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.