Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Multitool, 120 V AC, Corded, 2 Degrees Oscillation Angle, Multimaster MM Series

  • Mfr # MM 700 Max

  • Zoro # G811248674


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Oscillation Angle
2 Degrees
Includes
Tool Case (L-Boxx 136), Universal E-Cut Saw Blade 1-3/4 in (44 mm) (Type 152)
Power Source
Corded
Series
Multimaster MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM 700 Max
Zoro #
G811248674
UPC #
4014586897882
Country of Origin
Germany

Dimensions

Cord Length
16 ft
Tool Length
14 3/16 in

Details

Item
Oscillating Multitool
Voltage
120 V AC
Oscillation Angle
2 Degrees
Includes
Tool Case (L-Boxx 136), Universal E-Cut Saw Blade 1-3/4 in (44 mm) (Type 152)
Power Source
Corded
Series
Multimaster MM
Tool Weight
3.5 lb
Features
Mechanical Interconnection
Application
For Working in Wood, Metal and Plastic
Standards
EN 62841, ISO 4871
Maximum Oscillations per Minute
19,500
Minimum Oscillations per Minute
10,000
Speed Setting
Variable Speed
Switch Type
Slide
Oscillations per Minute
10,000 to 19,500
Accessory Free Tool Change
Yes
Dust Management
Dust Collection Bag
Fits Accessory Brand
FEIN
Anti-Vibration Technology
Yes
Current
4.2 A
Number of Pieces
2
Kit Contents
Tool Case; Universal E-Cut Saw Blade
Connection Style
Starlock, Starlock Max, Starlock Plus
Plug Type
Three-Prong

Description

Oscillating Tool, Voltage 120V AC, Plug Type Three-Prong, Current 4.2 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 2 Degrees , Accessory Free Tool Change Yes, Connection Style Starlock, Starlock Max, Starlock Plus, Tool Length 14 3/16 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Fits Accessory Brand FEIN, Cord Length 16 ft, Power Source Corded, Anti-Vibration Technology Yes, Switch Type Slide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.