Zoro Homepage

Oscillating Polishing Pads, 3-1/8In, PK2

  • Mfr # 63806140220

  • Zoro # G4014669


product price: $34.39
/pk 2, $17.20/ea

Key Features

Overall Length
3 3/16 in
Number of Pieces
2
Application
Polishing Metal, Brasss, Cooper and other Metals
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Size
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63806140220
Zoro #
G4014669
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 3/16 in
Size
3-1/8 in
Pad Thickness
0.436 in
Width
3 3/16 in
Length
3 3/16 in
Overall Thickness
0.44 in
Overall Width
3 3/16 in

Details

Item
Oscillating Tool Backing Pad
Number of Pieces
2
Application
Polishing Metal, Brasss, Cooper and other Metals
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Felt
Direct Fit For Tool Brand
Connection Type
Starlock
Compatible with Adapter
Bosch(TM), Fein
Oscillating Tool Accessory Type
Polishing Pad
Workpiece Shape
Flat Surfaces
Shape
Triangular
Number of Vacuum Holes
0
Vacuum Hole Type
Non-Vacuum Pad
For Workpiece Shape
Flat Surfaces
Product Type
Polishing Pad
Connection Style
Starlock
Compatible Manufacturer Model Number
MULTIMASTER AMM 300, MULTIMASTER AMM 700 AS, MULTIMASTER MM 300, MULTIMASTER MM 500

Description

Oscillating Tool Backing Pad, Shape Triangular, Length 3 3/16 in, Width 3 3/16 in, Pad Thickness 0.436 in, Connection Type Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.