Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Round Saw Blades, 3-3/8In, PK2

  • Mfr # 63502097220

  • Zoro # G3955686


product price: $49.95
/pk 2, $24.98/ea

Key Features

Overall Length
3 3/8 in
Number of Pieces
2
Application
Fiberglass, Metal, Nails, Plastic, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Size
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502097220
Zoro #
G3955686
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
3 3/8 in
Size
3-3/8 in
Blade Length
3/4 in
Blade Diameter
3 11/32 in
Blade Width
3 3/8 in
Overall Diameter
3 3/8 in
Overall Width
3 3/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
2
Application
Fiberglass, Metal, Nails, Plastic, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
High Speed Steel
Includes
2 Pieces
Cutting Edge Style
Toothed
Blade Shape
Round
Materials Cut
Brass, Bronze, GFRP, Metal, Plastic, Wood
Primary Material Application
Metal
Maximum Oscillations per Minute
19,500
Edge Material
High Speed Steel
Blade Material
High Speed Steel
Connection Style
Starlock Plus
Oscillating Tool Accessory Type
Cutting Blade
Cut Style
Straight Cut
Blade Type
Long Cutting
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Product Type
Oscillating Tool Blade
For Workpiece Material
Brass, Bronze, GFRP, Metal, Plastic, Wood

Description

Oscillating Tool Blade, Blade Type Long Cutting, Connection Style Starlock Plus, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 3 11/32 in, Blade Width 3 3/8 in, Blade Length 3/4 in, Overall Length 3 3/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Materials Cut Brass, Bronze, GFRP, Metal, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.