Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Sanding Pads, 3-1/8In, PK2

  • Mfr # 63806142220

  • Zoro # G3954846


product price: $24.95
/pk 2, $12.48/ea

Key Features

Overall Length
3 3/16 in
Number of Pieces
2
Application
sanding
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63806142220
Zoro #
G3954846
UPC #
04014586391137
Country of Origin
Switzerland

Dimensions

Overall Length
3 3/16 in
Size
3-1/8 in
Width
3 3/16 in
Pad Thickness
0.053 in
Length
3 3/16 in
Overall Width
3 3/16 in
Overall Thickness
0.05 in

Details

Item
Oscillating Tool Backing Pad
Number of Pieces
2
Application
sanding
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Rubber
Connection Type
Starlock
Oscillating Tool Accessory Type
Backing Pad
Number of Vacuum Holes
0
Pad Face Attachment
Hook-and-Loop
Compatible with Adapter
Bosch(TM), Fein
Direct Fit For Tool Brand
Vacuum Hole Type
Non-Vacuum Pad
Nap Type
Hook-and-Loop
Shape
Triangular
Workpiece Shape
Flat Surfaces
Connection Style
Starlock
For Workpiece Shape
Flat Surfaces
Product Type
Backing Pad
Backing Type
Hook-and-Loop
Compatible Manufacturer Model Number
MULTIMASTER AMM 500, MULTIMASTER AMM 700, MULTIMASTER MM 300

Description

Oscillating Tool Backing Pad, Shape Triangular, Length 3 3/16 in, Width 3 3/16 in, Pad Thickness 0.053 in, Connection Type Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.