Zoro Homepage

Oscillating Saw Blade, 1-3/8, 3-51/64In L

  • Mfr # 63502191210

  • Zoro # G3955141


product price: $54.95
/ea

Key Features

Overall Length
3 13/16 in
Number of Pieces
1
Application
Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Size
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502191210
Zoro #
G3955141
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 13/16 in
Size
1-3/8 in
Blade Width
1 3/8 in
Blade Length
2 in
Overall Width
1 3/8 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Carbide Tipped
Primary Material Application
Ceramic
Connection Style
Starlock Plus
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Blade Material
Carbide Tipped
Compatible with Adapter
Bosch, Fein
Maximum Oscillations per Minute
19,500
Blade Type
Grit Saw Blade
Oscillating Tool Accessory Type
Grout Removal Blade
For Use On
Ceramic, Fiberglass
Blade Shape
Straight
Scraper Type
Rigid
Shape
Straight
Product Type
Scraper Blade
For Workpiece Material
Ceramic, Fiberglass

Description

Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Grit Saw Blade, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Straight, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts), Compatible with Adapter Bosch, Fein

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.