Zoro Homepage

Oscillating Saw Blade, 2-9/16, 3-51/64In L

  • Mfr # 63502127260

  • Zoro # G3955537


product price: $19.95
/ea

Key Features

Overall Length
3 13/16 in
Number of Pieces
1
Application
Drywall, Plastic, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502127260
Zoro #
G3955537
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 13/16 in
Size
2-9/16 in
Blade Width
2 1/4 in
Blade Length
2 in
Overall Width
2 1/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
Drywall, Plastic, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Carbon Steel
Includes
1 Piece
Blade Material
Steel
Materials Cut
Drywall, Soft Plastic, Wood
Maximum Oscillations per Minute
19,500
Edge Material
High Carbon Steel
Primary Material Application
Wood
Blade Shape
Straight
Blade Type
Precision Cutting
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Oscillating Tool Accessory Type
Saw Blade
Cut Style
Straight Cut
Compatible with Adapter
Bosch, Fein
Cutting Edge Style
Toothed
Connection Style
Starlock Plus
For Workpiece Material
Drywall, Soft Plastic, Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Precision Cutting, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Steel, Blade Width 2 1/4 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Soft Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Bosch, Fein

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.