Oscillating Saw Blade, 3-9/16, 3-9/16In L
Mfr # 63502187210
Zoro # G4014696
product price: $49.95
/eaKey Features
Overall Length
3 9/16 in
Number of Pieces
1
Application
Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Carbide Grit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63502187210
Zoro #
G4014696
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
3 9/16 in
Size
3-9/16 in
Blade Diameter
3 17/32 in
Blade Width
3 9/16 in
Overall Width
3 9/16 in
Blade Length
1 1/16 in
Overall Diameter
3 9/16 in
Description
Oscillating Scraper Blade, Scraper Type Sharp Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 17/32 in, Blade Width 3 9/16 in, Blade Length 1 1/16 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.