Zoro Homepage

Oscillating Saw Blade Kit, 6 Pc.

  • Mfr # 35222942080

  • Zoro # G3955729


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Overall Length
3 13/16 in
Number of Pieces
6
Application
Plunge Cutting
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Size
(1) 1 3/4 in, (2) 2 9/16 in, (3) 1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35222942080
Zoro #
G3955729
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 13/16 in
Size
(1) 1 3/4 in, (2) 2 9/16 in, (3) 1 1/8 in
Blade Width
1 1/8 in, 1 3/8 in, 1 3/4 in, 2 9/16 in
Blade Length
2 in
Overall Width
1 1/8 in, 1 3/8 in, 1 3/4 in, 2 9/16 in

Details

Item
Oscillating Tool Blade Set
Number of Pieces
6
Application
Plunge Cutting
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
Bi-Metal, High Speed Steel
Includes
(1) E-Cut Long-Life saw blade 1-3/8 in wide, (1) E-Cut Long-Life saw blade 2-9/16 in wide, (1) E-Cut Universal saw blade 1-1/8 in wide, (1) E-Cut Universal saw blade 1-3/4 in wide
Primary Material Application
Drywall, Metal, Nail-Embedded Wood, Plastic, Wood
Case Included
Yes
Edge Material
Bi-Metal
Connection Style
Starlock Plus
Materials Cut
Drywall, Metal, Plastics, Wood
Blade Material
Bi-Metal, High Speed Steel
Blade Shape
Straight
Blade Type
Plunge Cut
Cutting Edge Style
Toothed
Direct Fit for Tool Brands
Bosch, Fein
Number of Blades
6
Maximum Oscillations per Minute
19,500
Oscillating Tool Accessory Type
Cutting Blade
Cut Style
Straight Cut
Product Type
Oscillating Tool Blade Set
For Workpiece Material
Drywall, Metal, Nail-Embedded Wood, Plastic, Wood
Includes Case
Case Included
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)

Description

Oscillating Tool Blade Set, Blade Type Plunge Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Bi-Metal, High Speed Steel, Blade Width 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 9/16 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Drywall, Metal, Nail-Embedded Wood, Plastic, Wood, Materials Cut Drywall, Metal, Plastics, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.