Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Saw Blades, 13/16In, PK10

  • Mfr # 63502183290

  • Zoro # G3955187


product price: $119.95
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Overall Length
3 13/16 in
Number of Pieces
10
Application
Cabinetry, Door Jambs with Nails, Drywall, Fiberglass, Hardwood Flooring, Plastic, Registers In Flooring, Sheet Metal, Toe Kicks with Nails, Trim Base Board with Nails
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502183290
Zoro #
G3955187
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 13/16 in
Size
13/16 in
Blade Length
1 3/8 in
Blade Width
3/4 in
Overall Width
3/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
10
Application
Cabinetry, Door Jambs with Nails, Drywall, Fiberglass, Hardwood Flooring, Plastic, Registers In Flooring, Sheet Metal, Toe Kicks with Nails, Trim Base Board with Nails
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Bi-Metal
Includes
10 Pieces
Oscillating Tool Accessory Type
Cutting Blade
Cutting Edge Style
Toothed
Blade Material
Bi-Metal
Materials Cut
Drywall, Plastic, Wood
Blade Type
Plunge Cutting, Precision Cutting
Blade Shape
Straight
Primary Material Application
Nail-Embedded Wood
Edge Material
Bi-Metal
Cut Style
Straight Cut
Maximum Oscillations per Minute
19,500
Connection Style
Starlock
Direct Fit For Tool Brand
For Workpiece Material
Drywall, Nail-Embedded Wood, Plastic, Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Precision Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 3/4 in, Blade Length 1 3/8 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Nail-Embedded Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.