Zoro Homepage

Oscillating Segmented Saw Blade, 3-3/8In

  • Mfr # 63502113210

  • Zoro # G3955631


product price: $23.75
/ea

Key Features

Overall Length
3 3/8 in
Number of Pieces
1
Application
Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502113210
Zoro #
G3955631
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 3/8 in
Size
3-3/8 in
Blade Width
3 3/8 in
Blade Diameter
3 11/32 in
Blade Length
3 3/8 in
Overall Width
3 3/8 in
Overall Diameter
3 3/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
High Speed Steel
Blade Type
Long Cutting
Materials Cut
Brass, Bronze, GFRP, Glazing Compound, Plastic, Sheet Metal, Wood
Oscillating Tool Accessory Type
Cutting Blade
Cutting Edge Style
Toothed
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Bosch (w/ Universal Mounts), Craftsman (adapter may be required), DEWALT (adapter required), Fein (Non Starlock, adapter may be required), Fein (w/ Starlock Mounts), Festool, Hitachi, Makita, Metabo (w/ Starlock Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable (with Adapter), Ridgid, Rockwell, Ryobi
Connection Style
Starlock
Edge Material
Metal
Blade Material
High Speed Steel
Maximum Oscillations per Minute
19,500
Primary Material Application
Soft Metals
Compatible with Adapter
Bosch, Fein
Blade Shape
Round
Product Type
Oscillating Tool Blade
For Workpiece Material
Brass, Bronze, GFRP, Glazing Compound, Plastic, Sheet Metal, Wood

Description

Oscillating Tool Blade, Blade Type Long Cutting, Connection Style Starlock, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 3 11/32 in, Blade Width 3 3/8 in, Blade Length 3 3/8 in, Overall Length 3 3/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application Soft Metals, Materials Cut Brass, Bronze, GFRP, Glazing Compound, Plastic, Sheet Metal, Wood, Cutting Edge Style Toothed, Edge Material Metal, Compatible with Adapter Bosch, Fein

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.