Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Segmented Saw Blade, 4In

  • Mfr # 35222952010

  • Zoro # G4014739


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Number of Pieces
6
Application
Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35222952010
Zoro #
G4014739
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 in
Size
4 in
Blade Width
4 in
Blade Diameter
3 15/16 in
Blade Length
4 in
Overall Width
4 in
Overall Diameter
3 15/16 in

Details

Item
Oscillating Tool Blade
Number of Pieces
6
Application
Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Material
High Speed Steel
Includes
Depth Stop
Materials Cut
Brass, Bronze, Fiberglass, Hardy Board, Metal, Nails, Plastic, Wood
Oscillating Tool Accessory Type
Cutting Blade
Cutting Edge Style
Toothed
Edge Material
Bi-Metal
Maximum Oscillations per Minute
19,500
Blade Material
High Speed Steel
Primary Material Application
Wood
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Cut Style
Straight Cut
Blade Type
Long Straight Cut
Blade Shape
Round
Connection Style
Starlock Plus
Product Type
Oscillating Tool Blade
For Workpiece Material
Brass, Bronze, Fiberglass, Hardy Board, Metal, Nails, Plastic, Wood

Description

Oscillating Tool Blade, Blade Type Long Straight Cut, Connection Style Starlock Plus, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 3 15/16 in, Blade Width 4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Brass, Bronze, Fiberglass, Hardy Board, Metal, Nails, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.