Shop All Oscillating Tool Accessories
Fein
Oscillating Tool Blade Set, 26 Blades
Mfr # 35222967060
Zoro # G401779939
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in, 2 1/2 in, 2 9/16 in, 3 in
- Blade Width 1 3/8 in, 2 in, 2 9/16 in, 3 in, 3 1/8 in
- Cutting Edge Style Continuous Edge, Toothed Edge
- Maximum Oscillations per Minute 19,500
- Oscillating Tool Accessory Type Caulk Removal Hook, Cutting Blade, Grout Removal Blade, Scraping Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 35222967060
- Zoro # G401779939
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 1/4 in, 2 1/2 in, 2 9/16 in, 3 in |
Blade Width | 1 3/8 in, 2 in, 2 9/16 in, 3 in, 3 1/8 in |
Blade Length | 3/4 in, 7/8 in, 1 1/2 in, 1 5/8 in |
Blade Diameter | 3 1/8 in |
Details
Item | Oscillating Tool Blade Set |
Cutting Edge Style | Continuous Edge, Toothed Edge |
Maximum Oscillations per Minute | 19,500 |
Oscillating Tool Accessory Type | Caulk Removal Hook, Cutting Blade, Grout Removal Blade, Scraping Blade |
Materials Cut | Grout, Metal, Sealant, Wood |
Blade Material | Bi-Metal, Carbide, High Speed Steel |
Edge Material | Bi-Metal, Carbide-Tipped, High Speed Steel |
Case Included | Yes |
Direct Fit for Tool Brands | Fein |
Connection Style | Starlock |
Blade Type | Caulk Removal, Cutting Blade, Abrasive Grit |
Cut Style | Flush Cut, Plunge Cut, Straight Cut |
Blade Shape | Semi-Circular, Straight |
Number of Blades | 26 |
Primary Material Application | Grout, Metal, Sealant, Wood |
Description
Oscillating Tool Blade Set, Blade Type Caulk Removal, Cutting Blade, Abrasive Grit, Connection Style Starlock, Blade Shape Semi-Circular, Straight, Blade Material Bi-Metal, Carbide, High Speed Steel, Blade Diameter 3 1/8 in, Blade Width 1 3/8 in, 2 in, 2 9/16 in, 3 in, 3 1/8 in, Blade Length 3/4 in, 7/8 in, 1 1/2 in, 1 5/8 in, Overall Length 2 1/4 in, 2 1/2 in, 2 9/16 in, 3 in, Maximum Oscillations per Minute 19,500, Primary Material Application Grout, Metal, Sealant, Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #10 Curved Edge Blades, 15 Pack Dispenser, 15PK (23010IND)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 6" (5546)
- RAMSET Battery (18581)
- BETA Tool Cabinet, 7 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004673)
- FEIN Oscillating Saw Blade Kit, 3-51/64In (35222952090)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502126260)
- FEIN Oscillating Blades, 3-9/16, 3-9/16In L, PK5 (63502166230)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806136220)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502113210)
- HUSQVARNA Adapter, 1 1/4-7 Female To 5/8-11 Male (T-420415)
- Fein Finishing Tools