OscillatingScraperBlade, L:3", PK5
- Mfr # 63502118230
- Zoro # G3955598
product price:Â
$
139.95
/pk of 5, $27.99/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Number of Pieces
5
Application
Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63502118230
- Zoro #
- G3955598
- UPC #
- -
- Country of Origin
- Poland
- Item
- Oscillating Scraper Blade
- Number of Pieces
- 5
- Application
- Drywall, Fiberglass, Grout, Hardyboard
- For Use With
- 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Material
- Carbide Grit
- For Use On
- Grout
- Direct Fit For Tool Brand
- Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
- Primary Material Application
- Grout
- Blade Shape
- Semi-Circular
- Connection Style
- Starlock
- Oscillating Tool Accessory Type
- Grout Removal Blade
- Blade Type
- Grout Removal
- Maximum Oscillations per Minute
- 19,500
- Blade Material
- Carbide Grit
- For Workpiece Material
- Grout
- Shape
- Semi-Circular
- Scraper Type
- Grout Removal
- Product Type
- Scraper Blade
- Shell Material
- Carbide Grit
- Traction Material
- Carbide Grit
Dimensions
- Overall Length
- 3 in
- Size
- 3 in
- Blade Length
- 3/4 in
- Blade Width
- 3 in
- Overall Width
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Semi-Circular, Blade Width 3 in, Blade Length 3/4 in, Overall Length 3 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.