Zoro Homepage

OscillatingScraperBlade, W:1.25", PK5

  • Mfr # SLM-243-1PK

  • Zoro # G514772872


product price: $466.99
/pk 5, $93.40/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Material
Diamond Coated
Direct Fit For Tool Brand
Fein Multimaster Series
For Workpiece Material
Mortar Flanks
Blade Type
Straight Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLM-243-1PK
Zoro #
G514772872
UPC #
4014586315072
Country of Origin
Switzerland

Dimensions

Overall Width
1 1/4 in
Blade Length
2 5/16 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Material
Diamond Coated
Direct Fit For Tool Brand
Fein Multimaster Series
For Workpiece Material
Mortar Flanks
Blade Type
Straight Cutting
Connection Style
12-Point
Shape
Straight
Scraper Type
Grout Removal
Product Type
Scraper Blade

Description

Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Straight Cutting, Blade Length 2 5/16 in, Connection Style 12-Point, Direct Fit For Tool Brand Fein Multimaster Series, Number of Pieces 1, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.