Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscillatingScraperBlade, W:2.375"

  • Mfr # SLM-243-1PK

  • Zoro # G014772891


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Application
Working in Corners and on Edges without Over Cut
Material
Diamond Coated
Product Type
Scraper Blade
Connection Style
Starlock Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLM-243-1PK
Zoro #
G014772891
UPC #
4014586391250
Country of Origin
Germany

Dimensions

Blade Length
1 3/4 in
Overall Thickness
0.093 in
Overall Width
2 3/8 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Working in Corners and on Edges without Over Cut
Material
Diamond Coated
Product Type
Scraper Blade
Connection Style
Starlock Max
Scraper Type
Rigid
Shape
Semi-Circular
For Workpiece Material
Epoxy Resin, Marble, Pozzolan Grouts
Blade Type
Grout Removal
Direct Fit For Tool Brand
Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts)

Description

Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Grout Removal, Blade Length 1 3/4 in, Connection Style Starlock Max, Direct Fit For Tool Brand Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts), Application Working in Corners and on Edges without Over Cut, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.