Zoro Homepage

OscillatingScraperBlade, W:3.5625"

  • Mfr # SLM-241-1PK

  • Zoro # G915191678


product price: $59.95
/ea

Key Features

Number of Pieces
1
Application
Working in Corners and on Edges without Over Cut
Material
Carbide
Direct Fit For Tool Brand
Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts)
Overall Width
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLM-241-1PK
Zoro #
G915191678
UPC #
4014586391212
Country of Origin
Germany

Dimensions

Overall Width
3 9/16 in
Overall Thickness
0.093 in
Blade Length
1 3/4 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Working in Corners and on Edges without Over Cut
Material
Carbide
Direct Fit For Tool Brand
Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts)
Shape
Semi-Circular
Product Type
Scraper Blade
Scraper Type
Rigid
For Workpiece Material
Epoxy Resin, Marble, Pozzolan Grouts
Connection Style
Starlock Max
Blade Type
Grout Removal

Description

Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Grout Removal, Blade Length 1 3/4 in, Connection Style Starlock Max, Direct Fit For Tool Brand Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts), Application Working in Corners and on Edges without Over Cut, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.