Zoro Homepage

OscillatingToolBlade, L:1 5/8

  • Mfr # SL-251-1PK

  • Zoro # G414772866


product price: $24.95
/ea

Key Features

Overall Length
1 5/8 in
Number of Pieces
1
Material
High Speed Steel
Product Type
Oscillating Tool Blade
Direct Fit For Tool Brand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-251-1PK
Zoro #
G414772866
UPC #
4014586409290
Country of Origin
Switzerland

Dimensions

Overall Length
1 5/8 in
Overall Width
2 1/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Material
High Speed Steel
Product Type
Oscillating Tool Blade
Direct Fit For Tool Brand
Connection Style
Starlock
Blade Shape
Curved
For Workpiece Material
Bitumen Shingles and Roofing Paper, Cardboard, Cutting Carpet, PVC Flooring
Blade Type
Straight Cutting

Description

Oscillating Tool Blade, Blade Type Straight Cutting, Connection Style Starlock, Blade Shape Curved, Overall Length 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.